Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1-1/2"-11, Plug, 6 Flutes, G

  • Mfr # P24569-G1.1/2

  • Zoro # G2903131


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/2"-11
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
G
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24569-G1.1/2
Zoro #
G2903131
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/2"-11
Tap Dimension Type
Inch
Thread Length
15/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
1-7/16"
Overall Length
7-1/2"
Tap Size
1/2"
Square Size
29.00mm
Thread Size
1-1/2"-11
Drill Bit Size
1.7810 in
Shank Length
103.00 mm
75% Thread Drill Size
1 25/32 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
G
List Number
P24569
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Pipe
Standards
DIN 5156
Tap Material
High Speed Steel
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Extended Neck
No
Threads per Inch
11
Secondary Material Application ISO Code
N, O
Spiral Direction
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Helix Angle
40 Degrees
Primary Material Application
Steel
Thread Standard
BSPP (G)
Material Grade - Machining
Vanadium High Speed Steel
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/2 In.-11, BSPP, Overall Length 190 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 1 25/32 in, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.