Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1-1/4"-11, Plug, 4 Flutes, G

  • Mfr # 24361-G1.1/4

  • Zoro # G2555240


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-11
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Thread Length
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24361-G1.1/4
Zoro #
G2555240
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/4"-11
Thread Length
1-1/8"
Overall Length
6-11/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Shank Dia.
1-1/4"
Tap Size
1/4"
Square Size
0.9450 in
Tap Length Standard
DIN EN ISO 228
Shank Length
3 27/32 in
Thread Size
1-1/4"-11
Drill Bit Size
1.5550 in
75% Thread Drill Size
1 35/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Material
High Speed Steel
List Number
24361
Number of Pieces
1
Tap Style
Pipe
Thread Direction
Right Hand
Tap Finish
Uncoated
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Paradur H
Secondary Material Application
Cast Iron, Composite
Helix Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
DIN EN ISO 228
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Fractional Inch
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application ISO Code
N
Threads per Inch
11
Secondary Material Application ISO Code
K, O
Thread Standard
BSPP (G)

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/4 In.-11, BSPP, Overall Length 6 11/16 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 1 35/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.