Zoro Homepage

Pipe Tap, 1-1/4"-11, Plug, 6 Flutes, G

  • Mfr # E2436406-G1.1/4

  • Zoro # G2510142


product price: $836.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-11
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
G
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2436406-G1.1/4
Zoro #
G2510142
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/4"-11
Thread Length
1-1/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
1-1/4"
Overall Length
6-11/16"
Tap Dimension Type
Inch
Tap Size
1/4"
Square Size
24.00mm
Drill Bit Size
1.5550 in
Shank Length
98.00 mm
Thread Size
1-1/4"-11
Tap Length Standard
DIN 5156
75% Thread Drill Size
1 35/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
G
Tap Finish
TiCN
List Number
E2436406
Tap Material
High Speed Steel
Standards
DIN 5156
Tap Style
Pipe
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Helix Angle
0 Degrees
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Threads per Inch
11
Measurement System
Fractional Inch
Material Grade - Machining
TiCN
Thread Standard
BSPP (G)
Primary Material Application ISO Code
K, N, O
Tap Shank Standard
DIN 5156
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Spiral Direction
Neutral

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/4 In.-11, BSPP, Overall Length 170 mm, High Speed Steel, TiCN, Right Hand, Thread Length 28 mm, 75 Percent Thread Drill Size 1 35/64 in, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.