Zoro Homepage

Pipe Tap, 1-1/4"-11, Taper, 4 Flutes, G

  • Mfr # P24360-G1.1/4

  • Zoro # G2902930


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/4"-11
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Overall Length
6-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24360-G1.1/4
Zoro #
G2902930
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/4"-11
Overall Length
6-11/16"
Thread Length
1-1/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
1-1/4"
Tap Dimension Type
Inch
Tap Size
1/4"
Drill Bit Size
1.5550 in
Square Size
24.00mm
Shank Length
98.00 mm
Thread Size
1-1/4"-11
75% Thread Drill Size
1 35/64 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Thread Direction
Right Hand
Tap Style
Pipe
Tap Material
High Speed Steel
Tap Finish
Uncoated
Number of Pieces
1
List Number
P24360
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Secondary Material Application ISO Code
N, O
Measurement System
Fractional Inch
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
BSPP (G)
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application ISO Code
P
Threads per Inch
11
Helix Angle
0 Degrees
Primary Material Application
Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/4 In.-11, BSPP, Overall Length 170 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28 mm, 75 Percent Thread Drill Size 1 35/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.