Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1-1/8"-11, Plug, 5 Flutes, G

  • Mfr # P24569-G1.1/8

  • Zoro # G2903159


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-1/8"-11
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Standards
DIN 5156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24569-G1.1/8
Zoro #
G2903159
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1-1/8"-11
Thread Length
7/8"
Shank Dia.
1-1/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Overall Length
6-11/16"
Tap Size
1/8"
Square Size
22.00mm
Shank Length
69.00 mm
Thread Size
1-1/8"-11
Drill Bit Size
1.3980 in
75% Thread Drill Size
1 25/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Standards
DIN 5156
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Pipe
Thread Direction
Right Hand
Tap Finish
Uncoated
List Number
P24569
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Helix Angle
40 Degrees
Secondary Material Application ISO Code
N, O
Thread Standard
BSPP (G)
Coolant Fed
Non-Coolant Through
Threads per Inch
11
Spiral Direction
Right Hand
Extended Neck
No
Primary Material Application
Steel
Material Grade - Machining
Vanadium High Speed Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1 1/8 In.-11, BSPP, Overall Length 170 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size 1 25/64 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.