Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Modified Bottoming, 5 Flutes, G

  • Mfr # 245606-G1/2

  • Zoro # G2555572


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
G
List Number
245606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245606-G1/2
Zoro #
G2555572
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/2"-14
Thread Length
11/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
5/8"
Tap Dimension Type
Inch
Overall Length
4-15/16"
Tap Size
1/2"
Drill Bit Size
0.7480 in
Tap Length Standard
DIN EN ISO 228
Thread Size
1/2"-14
75% Thread Drill Size
45/64 in
Shank Length
1 49/64 in
Square Size
0.4720 in

Details

Item
Pipe Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
G
List Number
245606
Thread Direction
Right Hand
Tap Style
Pipe
Tap Finish
Uncoated
Number of Pieces
1
Standards
DIN 5156
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur STE
Thread Standard
BSPP (G)
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Helix Angle
40 Degrees
Threads per Inch
14
Secondary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Tap Shank Standard
DIN EN ISO 228
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, BSPP, Overall Length 4 59/64 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 45/64 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.