Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Modified Bottoming, 5 Flutes, G

  • Mfr # 2456062-G1/2

  • Zoro # G2555633


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
G
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2456062-G1/2
Zoro #
G2555633
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/2"-14
Tap Dimension Type
Inch
Thread Length
11/16"
Shank Dia.
5/8"
Pitch Diameter Limit
Not Rated
Overall Length
4-15/16"
Tap Size
1/2"
Tap Length Standard
DIN EN ISO 228
75% Thread Drill Size
45/64 in
Square Size
0.4720 in
Thread Size
1/2"-14
Shank Length
1 49/64 in
Drill Bit Size
0.7480 in

Details

Item
Pipe Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
G
Thread Direction
Right Hand
Standards
DIN 5156
Tap Finish
Hard Lube
Number of Pieces
1
List Number
2456062
Tap Material
High Speed Steel
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
Paradur STE
Helix Angle
40 Degrees
Threads per Inch
14
Spiral Direction
Right Hand
Secondary Material Application ISO Code
K, M, N, P
Material Grade - Machining
THL
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Tap Shank Standard
DIN EN ISO 228
Coolant Fed
Non-Coolant Through
Thread Standard
BSPP (G)

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, BSPP, Overall Length 4 59/64 in, High Speed Steel, THL, Right Hand, Thread Length 45/64 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.