Pipe Tap, 1/2"-14, Modified Bottoming, 6 Flutes, G
Mfr # 2456315-G1/2
Zoro # G2555618
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Tap Thread Size
1/2"-14
Tap Chamfer
Modified Bottoming
Number of Flutes
6
Tap Thread Type
G
Tap Style
Pipe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2456315-G1/2
Zoro #
G2555618
UPC #
-
Country of Origin
India
Dimensions
Tap Thread Size
1/2"-14
Thread Length
1"
Shank Dia.
5/8"
Tap Dimension Type
Inch
Overall Length
4-15/16"
Pitch Diameter Limit
Not Rated
Tap Size
1/2"
Tap Length Standard
DIN EN ISO 228
Square Size
0.4720 in
Thread Size
1/2"-14
Shank Length
1 49/64 in
Drill Bit Size
0.7480 in
75% Thread Drill Size
45/64 in
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, BSPP, Overall Length 4 59/64 in, High Speed Steel, TiN, Right Hand, Thread Length 63/64 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.