Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Plug, 4 Flutes, G

  • Mfr # 7456770-G1/2

  • Zoro # G2556762


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7456770-G1/2
Zoro #
G2556762
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/2"-14
Pitch Diameter Limit
Not Rated
Shank Dia.
5/8"
Thread Length
11/16"
Overall Length
4-15/16"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Size
1/2"-14
Tap Length Standard
DIN EN ISO 228
Square Size
12.00mm
Shank Length
45.00 mm
75% Thread Drill Size
45/64 in
Drill Bit Size
0.7480 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Material
High Speed Steel
Number of Pieces
1
Standards
DIN 5156
Tap Finish
Uncoated
List Number
7456770
Tap Style
Pipe
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Uni
Secondary Material Application ISO Code
K, N
Threads per Inch
14
Helix Angle
40 Degrees
Primary Material Application
Steel
Tap Shank Standard
DIN EN ISO 228
Thread Standard
BSPP (G)
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, BSPP, Overall Length 125 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.