Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Plug, 4 Flutes, G

  • Mfr # EP2456302-G1/2

  • Zoro # G2514780


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2456302-G1/2
Zoro #
G2514780
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/2"-14
Tap Dimension Type
Inch
Overall Length
4-15/16"
Shank Dia.
5/8"
Pitch Diameter Limit
Not Rated
Thread Length
11/16"
Tap Size
1/2"
75% Thread Drill Size
45/64 in
Drill Bit Size
0.7480 in
Tap Length Standard
DIN 5156
Square Size
12.00mm
Shank Length
107.00 mm
Thread Size
1/2"-14

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Style
Pipe
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
DIN 5156
Tap Finish
Hard Lube
List Number
EP2456302
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Thread Standard
BSPP (G)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Threads per Inch
14
Material Grade - Machining
THL
Spiral Direction
Right Hand
Tap Shank Standard
DIN 5156
Extended Neck
No
Powdered Metal Base Material
Cobalt

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, BSPP, Overall Length 125 mm, Powdered Metal, THL, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.