Zoro Homepage

Pipe Tap, 1/2"-14, Plug, 4 Flutes, G

  • Mfr # P2456905-G1/2

  • Zoro # G2903192


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
List Number
P2456905
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2456905-G1/2
Zoro #
G2903192
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/2"-14
Thread Length
11/16"
Shank Dia.
5/8"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Overall Length
4-15/16"
Tap Size
1/2"
Drill Bit Size
0.7480 in
Thread Size
1/2"-14
75% Thread Drill Size
45/64 in
Shank Length
1 49/64 in
Square Size
0.4720 in

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, BSPP, Overall Length 4 59/64 in, High Speed Steel, TiN, Right Hand, Thread Length 45/64 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.