Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Plug, 5 Flutes, NPT

  • Mfr # A254602-NPT1/2

  • Zoro # G2566221


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
NPT
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A254602-NPT1/2
Zoro #
G2566221
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/2"-14
Shank Dia.
11/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Thread Length
1"
Overall Length
4-15/16"
Tap Size
1/2"
Thread Size
1/2"-14
75% Thread Drill Size
45/64 in
Shank Length
45.88 mm
Tap Length Standard
DIN
Drill Bit Size
0.8190 in
Square Size
13.08mm

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
NPT
Tap Style
Pipe
Tap Material
High Speed Steel
Number of Pieces
1
List Number
A254602
Standards
DIN/ANSI
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Thread Standard
NPT
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Material Grade - Machining
VAP
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Threads per Inch
14
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
15 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length 125 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.