Zoro Homepage

Pipe Tap, 1/2"-14, Plug, 5 Flutes, NPTF

  • Mfr # AC26361-NPTF1/2

  • Zoro # G2566903


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
NPTF
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC26361-NPTF1/2
Zoro #
G2566903
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/2"-14
Tap Dimension Type
Inch
Shank Dia.
11/16"
Overall Length
4-15/16"
Thread Length
1"
Pitch Diameter Limit
Not Rated
Tap Size
1/2"
75% Thread Drill Size
45/64 in
Tap Length Standard
DIN
Square Size
0.5150 in
Shank Length
1 51/64 in
Thread Size
1/2"-14
Drill Bit Size
0.6880 in, 0.6890 in, 0.7220 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
NPTF
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Style
Pipe
Standards
DIN/ANSI
List Number
AC26361
Number of Pieces
1
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur H
Thread Standard
NPTF
Extended Neck
Yes
Helix Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Composite
Material Grade - Machining
Vanadium High Speed Steel
Threads per Inch
14
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Spiral Direction
Neutral
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
K, O

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPTF, Overall Length 4 59/64 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/32 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.