Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 4 Flutes, G

  • Mfr # EP2426302-G1/2

  • Zoro # G2514823


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2426302-G1/2
Zoro #
G2514823
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/2"-14
Shank Dia.
5/8"
Overall Length
4-15/16"
Pitch Diameter Limit
Not Rated
Thread Length
15/16"
Tap Dimension Type
Inch
Tap Size
1/2"
Drill Bit Size
0.7480 in
Square Size
12.00mm
75% Thread Drill Size
45/64 in
Thread Size
1/2"-14
Tap Length Standard
DIN 5156
Shank Length
101.00 mm

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Number of Pieces
1
Tap Material
High Speed Steel
List Number
EP2426302
Thread Direction
Right Hand
Tap Finish
Hard Lube
Tap Style
Pipe
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Threads per Inch
14
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Material Grade - Machining
THL
Thread Standard
BSPP (G)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Tap Shank Standard
DIN 5156
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, P
Powdered Metal Base Material
Cobalt

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, BSPP, Overall Length 125 mm, Powdered Metal, THL, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.