Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/2"-14, Taper, 4 Flutes, G

  • Mfr # M24263-G1/2

  • Zoro # G2519279


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/2"-14
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Tap Finish
Steam Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24263-G1/2
Zoro #
G2519279
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/2"-14
Thread Length
15/16"
Shank Dia.
5/8"
Tap Dimension Type
Inch
Overall Length
4-15/16"
Pitch Diameter Limit
Not Rated
Tap Size
1/2"
Square Size
12.00mm
Thread Size
1/2"-14
Shank Length
101.00 mm
Drill Bit Size
0.7480 in
75% Thread Drill Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
G
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Number of Pieces
1
List Number
M24263
Tap Style
Pipe
Tap Material
High Speed Steel
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert M
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Thread Standard
BSPP (G)
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M
Material Grade - Machining
VAP
Primary Material Application
Stainless Steel
Threads per Inch
14
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Spiral Direction
Neutral
Extended Neck
Yes

Description

Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, BSPP, Overall Length 125 mm, Cobalt, Black Oxide, Right Hand, Thread Length 24 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.