Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Plug, 4 Flutes, NPT

  • Mfr # A254602-NPT1/4

  • Zoro # G2566282


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPT
Overall Length
3-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A254602-NPT1/4
Zoro #
G2566282
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/4"-18
Overall Length
3-15/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
9/16"
Tap Dimension Type
Inch
Thread Length
13/16"
Tap Size
1/4"
Shank Length
41.11 mm
Tap Length Standard
DIN
Square Size
10.69mm
Thread Size
1/4"-18
Drill Bit Size
0.6140 in
75% Thread Drill Size
7/16 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPT
List Number
A254602
Tap Style
Pipe
Standards
DIN/ANSI
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Coolant Fed
Non-Coolant Through
Thread Standard
NPT
Tap Shank Standard
ANSI
Extended Neck
Yes
Threads per Inch
18
Measurement System
Fractional Inch
Helix Angle
15 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
VAP

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 100 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 7/16 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.