Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Plug, 4 Flutes, NPT

  • Mfr # A25563-NPT1/4

  • Zoro # G2566337


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPT
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A25563-NPT1/4
Zoro #
G2566337
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/4"-18
Overall Length
3-15/16"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Thread Length
13/16"
Shank Dia.
9/16"
Tap Size
1/4"
Thread Size
1/4"-18
Shank Length
41.11 mm
Drill Bit Size
0.4220 in, 0.4370 in, 0.4470 in
75% Thread Drill Size
7/16 in
Square Size
10.69mm
Tap Length Standard
DIN

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPT
Tap Material
High Speed Steel
Number of Pieces
1
List Number
A25563
Tap Finish
Steam Oxide
Tap Style
Pipe
Standards
DIN/ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Inox
Material Grade - Machining
VAP
Primary Material Application
Stainless Steel, Steel
Helix Angle
30 Degrees
Threads per Inch
18
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application
Cast Iron
Thread Standard
NPT
Primary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 100 mm, Cobalt, Black Oxide, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 7/16 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.