Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Plug, 4 Flutes, NPTF

  • Mfr # A26563-NPTF1/4

  • Zoro # G2566109


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPTF
Thread Length
13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A26563-NPTF1/4
Zoro #
G2566109
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/4"-18
Thread Length
13/16"
Tap Dimension Type
Inch
Overall Length
3-15/16"
Shank Dia.
9/16"
Pitch Diameter Limit
Not Rated
Tap Size
1/4"
Drill Bit Size
0.4240 in, 0.4330 in, 0.4490 in
Tap Length Standard
DIN
Thread Size
1/4"-18
Shank Length
41.11 mm
Square Size
10.69mm
75% Thread Drill Size
7/16 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPTF
Standards
DIN/ANSI
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Pipe
Tap Material
High Speed Steel
List Number
A26563
Cutting Direction - Machining
Right Hand
Series
Paradur Inox
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch
Thread Standard
NPTF
Threads per Inch
18
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K
Helix Angle
30 Degrees
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
VAP
Secondary Material Application
Cast Iron
Extended Neck
Yes

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 100 mm, Cobalt, Black Oxide, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 7/16 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.