Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-18, Plug, 4 Flutes, NPTF

  • Mfr # AC26361-NPTF1/4

  • Zoro # G2566879


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-18
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPTF
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC26361-NPTF1/4
Zoro #
G2566879
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/4"-18
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Shank Dia.
9/16"
Overall Length
3-15/16"
Thread Length
13/16"
Tap Size
1/4"
Tap Length Standard
DIN
Thread Size
1/4"-18
Drill Bit Size
0.4240 in, 0.4330 in, 0.4490 in
75% Thread Drill Size
7/16 in
Shank Length
1 39/64 in
Square Size
0.4210 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPTF
Tap Style
Pipe
Standards
DIN/ANSI
Thread Direction
Right Hand
Number of Pieces
1
Tap Material
High Speed Steel
Tap Finish
Uncoated
List Number
AC26361
Cutting Direction - Machining
Right Hand
Series
Paradur H
Primary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Helix Angle
0 Degrees
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, O
Secondary Material Application
Cast Iron, Composite
Extended Neck
Yes
Threads per Inch
18
Primary Material Application ISO Code
N
Material Grade - Machining
Vanadium High Speed Steel
Thread Standard
NPTF
Tap Shank Standard
ANSI

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 3 15/16 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 7/16 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.