Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-19, Modified Bottoming, 5 Flutes, G

  • Mfr # 245606-G1/4

  • Zoro # G2555563


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-19
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
G
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245606-G1/4
Zoro #
G2555563
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/4"-19
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Shank Dia.
7/16"
Thread Length
9/16"
Overall Length
3-15/16"
Tap Size
1/4"
Tap Length Standard
DIN EN ISO 228
Drill Bit Size
0.4650 in
Thread Size
1/4"-19
Shank Length
1 9/64 in
Square Size
0.3540 in
75% Thread Drill Size
29/64 in

Details

Item
Pipe Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
5
Tap Thread Type
G
Tap Material
High Speed Steel
Tap Style
Pipe
Tap Finish
Uncoated
Thread Direction
Right Hand
Standards
DIN 5156
Number of Pieces
1
List Number
245606
Cutting Direction - Machining
Right Hand
Series
Paradur STE
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
19
Thread Standard
BSPP (G)
Spiral Direction
Right Hand
Tap Shank Standard
DIN EN ISO 228
Extended Neck
Yes
Helix Angle
40 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, M, N, P
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPP, Overall Length 3 15/16 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size 29/64 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.