Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-19, Plug, 3 Flutes, G

  • Mfr # S2456302-G1/4

  • Zoro # G2904881


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-19
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
G
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2456302-G1/4
Zoro #
G2904881
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/4"-19
Shank Dia.
9/16"
Thread Length
9/16"
Overall Length
3-15/16"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Size
1/4"-19
Square Size
11.00mm
Drill Bit Size
0.4650 in
Shank Length
54.00 mm
75% Thread Drill Size
29/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
G
Thread Direction
Right Hand
Tap Finish
Hard Lube
Tap Style
Pipe
List Number
S2456302
Standards
DIN 5156
Number of Pieces
1
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur Synchrospeed
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Threads per Inch
19
Coolant Fed
Non-Coolant Through
Helix Angle
40 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
N, O, S
Measurement System
Fractional Inch
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper, Nickel, Titanium
Thread Standard
BSPP (G)
Material Grade - Machining
THL

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPP, Overall Length 100 mm, High Speed Steel, THL, Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size 29/64 in, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.