Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-19, Plug, 4 Flutes, G

  • Mfr # 24460-G1/4

  • Zoro # G2555493


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-19
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24460-G1/4
Zoro #
G2555493
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/4"-19
Tap Dimension Type
Inch
Thread Length
13/16"
Overall Length
3-15/16"
Shank Dia.
7/16"
Pitch Diameter Limit
Not Rated
Tap Size
1/4"
Shank Length
3 7/64 in
Tap Length Standard
DIN EN ISO 228
Square Size
0.3540 in
Thread Size
1/4"-19
Drill Bit Size
0.4650 in
75% Thread Drill Size
29/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Style
Pipe
Standards
DIN 5156
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
Uncoated
List Number
24460
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur N
Helix Angle
15 Degrees
Tap Shank Standard
DIN EN ISO 228
Primary Material Application ISO Code
K, N, P
Threads per Inch
19
Thread Standard
BSPP (G)
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPP, Overall Length 3 15/16 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 53/64 in, 75 Percent Thread Drill Size 29/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.