Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-19, Plug, 4 Flutes, G

  • Mfr # E2436406-G1/4

  • Zoro # G2510258


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-19
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2436406-G1/4
Zoro #
G2510258
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/4"-19
Thread Length
13/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Overall Length
3-15/16"
Shank Dia.
7/16"
Tap Size
1/4"
Thread Size
1/4"-19
Shank Length
29.00 mm
Tap Length Standard
DIN 5156
Square Size
9.00mm
Drill Bit Size
0.4650 in
75% Thread Drill Size
29/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Material
High Speed Steel
Tap Finish
TiCN
Tap Style
Pipe
Number of Pieces
1
Standards
DIN 5156
List Number
E2436406
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Helix Angle
0 Degrees
Material Grade - Machining
TiCN
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, O
Threads per Inch
19
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Thread Standard
BSPP (G)
Spiral Direction
Neutral
Tap Shank Standard
DIN 5156

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPP, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 29/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.