Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-19, Plug, 4 Flutes, G

  • Mfr # M2456305-G1/4

  • Zoro # G2519592


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-19
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Overall Length
3-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2456305-G1/4
Zoro #
G2519592
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/4"-19
Overall Length
3-15/16"
Tap Dimension Type
Inch
Shank Dia.
7/16"
Pitch Diameter Limit
Not Rated
Thread Length
9/16"
Tap Size
1/4"
Shank Length
1 9/64 in
Drill Bit Size
0.4650 in
Square Size
0.3540 in
Thread Size
1/4"-19
75% Thread Drill Size
29/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Standards
DIN 5156
Tap Style
Pipe
Tap Material
High Speed Steel
Number of Pieces
1
Tap Finish
TiN
Thread Direction
Right Hand
List Number
M2456305
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Measurement System
Fractional Inch
Helix Angle
40 Degrees
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Threads per Inch
19
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Thread Standard
BSPP (G)
Material Grade - Machining
TIN
Spiral Direction
Right Hand
Extended Neck
Yes

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPP, Overall Length 3 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size 29/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.