Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-19, Plug, 6 Flutes, G

  • Mfr # D7466706-G1/4

  • Zoro # G2507071


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-19
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
G
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7466706-G1/4
Zoro #
G2507071
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/4"-19
Tap Dimension Type
Inch
Overall Length
3-15/16"
Shank Dia.
7/16"
Pitch Diameter Limit
Not Rated
Thread Length
13/16"
Tap Size
1/4"
Drill Bit Size
0.4650 in
Tap Length Standard
DIN 2189
Thread Size
1/4"-19
Shank Length
29.00 mm
Square Size
9.00mm
75% Thread Drill Size
31/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
G
Thread Direction
Right Hand
Tap Material
High Speed Steel
Number of Pieces
1
List Number
D7466706
Tap Finish
TiCN
Tap Style
Pipe
Standards
DIN 2189
Cutting Direction - Machining
Right Hand
Series
Protodyn SF
Secondary Material Application ISO Code
S
Threads per Inch
19
Coolant Fed
Non-Coolant Through
Secondary Material Application
Nickel, Titanium
Measurement System
Fractional Inch
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
M, N, P
Tap Shank Standard
DIN 2189
Material Grade - Machining
TICN
Spiral Direction
Right Hand
Thread Standard
BSPP (G)

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPP, Overall Length 100 mm, High Speed Steel, TiCN, Right Hand, Thread Length 21 mm, 75 Percent Thread Drill Size 31/64 in, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.