Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/4"-19, Taper, 3 Flutes, G

  • Mfr # P24360-G1/4

  • Zoro # G2903113


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/4"-19
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24360-G1/4
Zoro #
G2903113
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/4"-19
Shank Dia.
7/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Thread Length
13/16"
Overall Length
3-15/16"
Tap Size
1/4"
Square Size
9.00mm
Shank Length
29.00 mm
Thread Size
1/4"-19
Drill Bit Size
0.4650 in
75% Thread Drill Size
29/64 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Pipe
Tap Finish
Uncoated
Number of Pieces
1
List Number
P24360
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert P
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Spiral Direction
Neutral
Thread Standard
BSPP (G)
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Coolant Fed
Non-Coolant Through
Extended Neck
No
Threads per Inch
19
Material Grade - Machining
Vanadium High Speed Steel
Helix Angle
0 Degrees
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPP (G), Overall Length 100.00 mm, HSS-E, Bright (Uncoated), Right Hand, Thread Length 21.00 mm, 75 Percent Thread Drill Size 29/64 in, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.