Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT

  • Mfr # A254602-NPT1/8

  • Zoro # G2566197


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPT
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A254602-NPT1/8
Zoro #
G2566197
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/8"-27
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Thread Length
9/16"
Overall Length
3-9/16"
Shank Dia.
7/16"
Tap Size
1/8"
Thread Size
1/8"-27
Tap Length Standard
DIN
Square Size
8.33mm
75% Thread Drill Size
Q
Drill Bit Size
0.4250 in
Shank Length
26.52 mm

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPT
Tap Style
Pipe
Tap Material
High Speed Steel
Number of Pieces
1
Standards
DIN/ANSI
List Number
A254602
Tap Finish
Steam Oxide
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
VAP
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
15 Degrees
Threads per Inch
27
Tap Shank Standard
ANSI
Thread Standard
NPT
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 90 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size Q, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.