Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPT

  • Mfr # A25563-NPT1/8

  • Zoro # G2566319


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPT
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A25563-NPT1/8
Zoro #
G2566319
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/8"-27
Overall Length
3-9/16"
Pitch Diameter Limit
Not Rated
Thread Length
9/16"
Tap Dimension Type
Inch
Shank Dia.
7/16"
Tap Size
1/8"
Drill Bit Size
0.3270 in, 0.3310 in, 0.3440 in
Square Size
8.33mm
Tap Length Standard
DIN
Shank Length
26.52 mm
75% Thread Drill Size
Q
Thread Size
1/8"-27

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPT
Thread Direction
Right Hand
Standards
DIN/ANSI
Number of Pieces
1
List Number
A25563
Tap Finish
Steam Oxide
Tap Style
Pipe
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
Paradur Inox
Threads per Inch
27
Helix Angle
30 Degrees
Primary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K
Extended Neck
Yes
Thread Standard
NPT
Measurement System
Fractional Inch
Material Grade - Machining
VAP
Tap Shank Standard
ANSI
Secondary Material Application
Cast Iron
Primary Material Application
Stainless Steel, Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 90 mm, Cobalt, Black Oxide, Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size Q, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.