Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPTF

  • Mfr # A264602-NPTF1/8

  • Zoro # G2566212


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPTF
Overall Length
3-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A264602-NPTF1/8
Zoro #
G2566212
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/8"-27
Overall Length
3-9/16"
Thread Length
9/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
7/16"
Tap Dimension Type
Inch
Tap Size
1/8"
Thread Size
1/8"-27
Square Size
8.33mm
75% Thread Drill Size
Q
Drill Bit Size
0.4060 in
Shank Length
26.52 mm
Tap Length Standard
DIN

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPTF
List Number
A264602
Tap Style
Pipe
Tap Finish
Steam Oxide
Standards
DIN/ANSI
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Paradur Ni
Tap Shank Standard
ANSI
Primary Material Application ISO Code
K, N, P
Helix Angle
15 Degrees
Coolant Fed
Non-Coolant Through
Material Grade - Machining
VAP
Threads per Inch
27
Extended Neck
Yes
Thread Standard
NPTF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 90 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 14 mm, 75 Percent Thread Drill Size Q, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.