Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-27, Plug, 4 Flutes, NPTF

  • Mfr # AC26361-NPTF1/8

  • Zoro # G2567131


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-27
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPTF
Overall Length
3-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC26361-NPTF1/8
Zoro #
G2567131
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/8"-27
Overall Length
3-9/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Shank Dia.
7/16"
Thread Length
9/16"
Tap Size
1/8"
Thread Size
1/8"-27
Drill Bit Size
0.3280 in 0.3450 in, 0.3310 in
75% Thread Drill Size
Q
Square Size
0.3280 in
Tap Length Standard
DIN
Shank Length
1 1/32 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
NPTF
List Number
AC26361
Tap Material
High Speed Steel
Number of Pieces
1
Tap Style
Pipe
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur H
Threads per Inch
27
Primary Material Application ISO Code
N
Spiral Direction
Neutral
Secondary Material Application
Cast Iron, Composite
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Thread Standard
NPTF
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
K, O
Extended Neck
Yes

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 3 35/64 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 35/64 in, 75 Percent Thread Drill Size Q, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.