Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Bottoming, 3 Flutes, G

  • Mfr # 24195-G1/8

  • Zoro # G2555371


product price: $59.35
/ea

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Thread Type
G
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24195-G1/8
Zoro #
G2555371
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/8"-28
Shank Dia.
1/4"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Thread Length
13/16"
Overall Length
2-1/2"
Tap Size
1/8"
Tap Length Standard
DIN EN ISO 228
Shank Length
57/64 in
Square Size
0.2170 in
Drill Bit Size
0.3460 in
Thread Size
1/8"-28
75% Thread Drill Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Bottoming
Number of Flutes
3
Tap Thread Type
G
Thread Direction
Right Hand
Tap Finish
Uncoated
List Number
24195
Number of Pieces
1
Tap Style
Pipe
Standards
DIN 5157
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
KMB Ms
Secondary Material Application
Composite
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Fractional Inch
Secondary Material Application ISO Code
O
Spiral Direction
Neutral
Threads per Inch
28
Thread Standard
BSPP (G)
Tap Shank Standard
DIN EN ISO 228
Material Grade - Machining
Vanadium High Speed Steel
Helix Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application ISO Code
N

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 2 31/64 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.