Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Modified Bottoming, 4 Flutes, G

  • Mfr # 245606-G1/8

  • Zoro # G2555679


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
G
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
245606-G1/8
Zoro #
G2555679
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/8"-28
Pitch Diameter Limit
Not Rated
Shank Dia.
1/4"
Thread Length
1/2"
Tap Dimension Type
Inch
Overall Length
3-5/8"
Tap Size
1/8"
Drill Bit Size
0.3460 in
Thread Size
1/8"-28
Tap Length Standard
DIN EN ISO 228
Square Size
0.2170 in
Shank Length
57/64 in
75% Thread Drill Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Modified Bottoming
Number of Flutes
4
Tap Thread Type
G
Tap Material
High Speed Steel
Tap Style
Pipe
Thread Direction
Right Hand
List Number
245606
Standards
DIN 5156
Number of Pieces
1
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur STE
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Thread Standard
BSPP (G)
Extended Neck
Yes
Measurement System
Fractional Inch
Helix Angle
40 Degrees
Threads per Inch
28
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN EN ISO 228

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 3 35/64 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/32 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.