Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Plug, 3 Flutes, G

  • Mfr # 7456770-G1/8

  • Zoro # G2556780


product price: $74.29
/ea

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
G
Overall Length
3-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7456770-G1/8
Zoro #
G2556780
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/8"-28
Overall Length
3-9/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Thread Length
1/2"
Shank Dia.
1/4"
Tap Size
1/8"
Square Size
5.50mm
Tap Length Standard
DIN EN ISO 228
Thread Size
1/8"-28
Shank Length
23.00 mm
Drill Bit Size
0.3460 in
75% Thread Drill Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
G
List Number
7456770
Tap Style
Pipe
Number of Pieces
1
Standards
DIN 5156
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Series
Paradur Uni
Thread Standard
BSPP (G)
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, N
Material Grade - Machining
Vanadium High Speed Steel
Measurement System
Fractional Inch
Helix Angle
40 Degrees
Extended Neck
Yes
Threads per Inch
28
Primary Material Application
Steel
Tap Shank Standard
DIN EN ISO 228
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 90 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.