Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Plug, 3 Flutes, G

  • Mfr # EP2456302-G1/8

  • Zoro # G2514939


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
G
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2456302-G1/8
Zoro #
G2514939
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/8"-28
Pitch Diameter Limit
Not Rated
Thread Length
1/2"
Overall Length
3-5/8"
Tap Dimension Type
Inch
Shank Dia.
1/4"
Tap Size
1/8"
Thread Size
1/8"-28
Drill Bit Size
0.3460 in
Tap Length Standard
DIN 5156
Square Size
5.50mm
Shank Length
78.00 mm
75% Thread Drill Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
G
Tap Finish
Hard Lube
Number of Pieces
1
Standards
DIN 5156
Thread Direction
Right Hand
Tap Style
Pipe
Tap Material
High Speed Steel
List Number
EP2456302
Cutting Direction - Machining
Right Hand
Series
Paradur Eco Plus
Threads per Inch
28
Primary Material Application ISO Code
K, M, N, P
Extended Neck
No
Tap Shank Standard
DIN 5156
Thread Standard
BSPP (G)
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Material Grade - Machining
THL
Helix Angle
45 Degrees
Powdered Metal Base Material
Cobalt

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 90 mm, Powdered Metal, THL, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.