Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Plug, 3 Flutes, G

  • Mfr # M24563-G1/8

  • Zoro # G2519540


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
G
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24563-G1/8
Zoro #
G2519540
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/8"-28
Tap Dimension Type
Inch
Thread Length
1/2"
Shank Dia.
1/4"
Overall Length
3-5/8"
Pitch Diameter Limit
Not Rated
Tap Size
1/8"
Drill Bit Size
0.3460 in
Thread Size
1/8"-28
Shank Length
23.00 mm
Square Size
8.00mm
75% Thread Drill Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
G
Tap Material
High Speed Steel
Tap Style
Pipe
Standards
DIN 5156
Number of Pieces
1
List Number
M24563
Thread Direction
Right Hand
Tap Finish
Steam Oxide
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Thread Standard
BSPP (G)
Primary Material Application ISO Code
M
Extended Neck
Yes
Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Primary Material Application
Stainless Steel
Material Grade - Machining
VAP
Threads per Inch
28
Secondary Material Application ISO Code
P
Secondary Material Application
Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 90 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.