Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Plug, 3 Flutes, G

  • Mfr # P2456905-G1/8

  • Zoro # G2903168


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
G
Standards
DIN 5156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2456905-G1/8
Zoro #
G2903168
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/8"-28
Pitch Diameter Limit
Not Rated
Thread Length
1/2"
Shank Dia.
1/4"
Tap Dimension Type
Inch
Overall Length
3-5/8"
Tap Size
1/8"
Shank Length
57/64 in
Drill Bit Size
0.3460 in
Thread Size
1/8"-28
Square Size
0.2170 in
75% Thread Drill Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
G
Standards
DIN 5156
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Finish
TiN
Number of Pieces
1
List Number
P2456905
Tap Style
Pipe
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application
Steel
Secondary Material Application ISO Code
N, O
Thread Standard
BSPP (G)
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Primary Material Application ISO Code
P
Helix Angle
40 Degrees
Threads per Inch
28
Extended Neck
No
Spiral Direction
Right Hand
Material Grade - Machining
TIN

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP (G), Overall Length 3 17/32 in, High Speed Steel, TiN, Right Hand, Thread Length 15/32 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.