Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Plug, 4 Flutes, G

  • Mfr # E24364-G1/8

  • Zoro # G2510492


product price: $70.29
/ea

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Overall Length
3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24364-G1/8
Zoro #
G2510492
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/8"-28
Overall Length
3-5/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Shank Dia.
1/4"
Thread Length
13/16"
Tap Size
1/8"
Shank Length
70.00 mm
Drill Bit Size
0.3460 in
Thread Size
1/8"-28
Tap Length Standard
DIN 5156
Square Size
5.50mm
75% Thread Drill Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Pipe
Standards
DIN 5156
Number of Pieces
1
Tap Finish
Steam Oxide/Nitride
List Number
E24364
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Material Grade - Machining
NID
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Extended Neck
Yes
Thread Standard
BSPP (G)
Tap Shank Standard
DIN 5156
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Spiral Direction
Neutral
Measurement System
Fractional Inch
Threads per Inch
28
Primary Material Application ISO Code
K, N, O
Powdered Metal Base Material
Cobalt

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP (G), Overall Length 90.00 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 20.00 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.