Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Plug, 4 Flutes, G

  • Mfr # E2436406-G1/8

  • Zoro # G2510328


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Pitch Diameter Limit
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2436406-G1/8
Zoro #
G2510328
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/8"-28
Pitch Diameter Limit
Not Rated
Shank Dia.
1/4"
Overall Length
3-5/8"
Thread Length
13/16"
Tap Dimension Type
Inch
Tap Size
1/8"
Square Size
5.50mm
Thread Size
1/8"-28
Tap Length Standard
DIN 5156
Drill Bit Size
0.3460 in
Shank Length
23.00 mm
75% Thread Drill Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
G
Tap Style
Pipe
Tap Material
High Speed Steel
Tap Finish
TiCN
Number of Pieces
1
Thread Direction
Right Hand
List Number
E2436406
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Paradur Eco CI
Spiral Direction
Neutral
Thread Standard
BSPP (G)
Measurement System
Fractional Inch
Tap Shank Standard
DIN 5156
Threads per Inch
28
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Material Grade - Machining
TiCN
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper
Primary Material Application ISO Code
K, N, O

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.