Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Plug, 5 Flutes, G

  • Mfr # D7466706-G1/8

  • Zoro # G2507080


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D7466706-G1/8
Zoro #
G2507080
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/8"-28
Shank Dia.
1/4"
Thread Length
13/16"
Overall Length
3-15/16"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Tap Size
1/8"
Shank Length
23.00 mm
Drill Bit Size
0.3460 in
Thread Size
1/8"-28
Tap Length Standard
DIN 2189
Square Size
5.50mm
75% Thread Drill Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Thread Direction
Right Hand
Tap Style
Pipe
Tap Material
High Speed Steel
List Number
D7466706
Number of Pieces
1
Tap Finish
TiCN
Standards
DIN 2189
Cutting Direction - Machining
Right Hand
Series
Protodyn SF
Secondary Material Application
Nickel, Titanium
Extended Neck
Yes
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Stainless Steel, Steel
Spiral Direction
Right Hand
Thread Standard
BSPP (G)
Threads per Inch
28
Secondary Material Application ISO Code
S
Tap Shank Standard
DIN 2189
Material Grade - Machining
TICN

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.