Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Taper, 3 Flutes, G

  • Mfr # EP2426302-G1/8

  • Zoro # G2514771


product price: $86.69
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2426302-G1/8
Zoro #
G2514771
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
1/8"-28
Shank Dia.
1/4"
Overall Length
3-3/4"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Thread Length
13/16"
Tap Size
1/8"
Thread Size
1/8"-28
Drill Bit Size
0.3460 in
Tap Length Standard
DIN 5156
Shank Length
70.00 mm
Square Size
5.50mm
75% Thread Drill Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
Tap Material
High Speed Steel
List Number
EP2426302
Tap Style
Pipe
Thread Direction
Right Hand
Tap Finish
Hard Lube
Number of Pieces
1
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Spiral Direction
Neutral
Material Grade - Machining
THL
Thread Standard
BSPP (G)
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees
Primary Material Application ISO Code
K, M, N, P
Tap Shank Standard
DIN 5156
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Threads per Inch
28
Powdered Metal Base Material
Cobalt

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 90 mm, Powdered Metal, THL, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.