Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 1/8"-28, Taper, 3 Flutes, G

  • Mfr # M24263-G1/8

  • Zoro # G2519288


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
List Number
M24263
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M24263-G1/8
Zoro #
G2519288
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/8"-28
Tap Dimension Type
Inch
Shank Dia.
1/4"
Pitch Diameter Limit
Not Rated
Thread Length
13/16"
Overall Length
3-3/4"
Tap Size
1/8"
Square Size
5.50mm
Shank Length
70.00 mm
Thread Size
1/8"-28
Drill Bit Size
0.3460 in
75% Thread Drill Size
45/64 in

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
List Number
M24263
Tap Finish
Steam Oxide
Tap Style
Pipe
Tap Material
High Speed Steel
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 5156
Cutting Direction - Machining
Right Hand
Series
Prototex X·pert M
Secondary Material Application ISO Code
P
Material Grade - Machining
VAP
Thread Standard
BSPP (G)
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Primary Material Application
Stainless Steel
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
28
Primary Material Application ISO Code
M
Helix Angle
0 Degrees
Secondary Material Application
Steel

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 90 mm, Cobalt, Black Oxide, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.