Zoro Homepage

Pipe Tap, 1/8"-28, Taper, 3 Flutes, G

  • Mfr # M2426305-G1/8

  • Zoro # G2519349


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1/8"-28
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
G
List Number
M2426305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2426305-G1/8
Zoro #
G2519349
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
1/8"-28
Shank Dia.
1/4"
Overall Length
3-3/4"
Tap Dimension Type
Inch
Thread Length
13/16"
Pitch Diameter Limit
Not Rated
Tap Size
1/8"
Thread Size
1/8"-28
Square Size
0.2170 in
Shank Length
57/64 in
Drill Bit Size
0.3460 in
75% Thread Drill Size
45/64 in

Description

Pipe and Conduit Thread Tap, Thread Size 1/8 In.-28, BSPP, Overall Length 3 35/64 in, High Speed Steel, TiN, Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.