Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 2"-11, Plug, 6 Flutes, G

  • Mfr # 24361-G2

  • Zoro # G2555423


product price: $970.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-11
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
G
Standards
DIN 5156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24361-G2
Zoro #
G2555423
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
2"-11
Overall Length
8-11/16"
Shank Dia.
1-3/4"
Thread Length
1-5/16"
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Tap Size
2"
Drill Bit Size
2.2440 in
Tap Length Standard
DIN EN ISO 228
Square Size
1.3780 in
Thread Size
2"-11
Shank Length
5 15/64 in
75% Thread Drill Size
2 15/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
G
Standards
DIN 5156
Thread Direction
Right Hand
Tap Style
Pipe
Tap Finish
Uncoated
Tap Material
High Speed Steel
Number of Pieces
1
List Number
24361
Cutting Direction - Machining
Right Hand
Series
Paradur H
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Threads per Inch
11
Thread Standard
BSPP (G)
Extended Neck
Yes
Measurement System
Fractional Inch
Tap Shank Standard
DIN EN ISO 228
Secondary Material Application ISO Code
K, O
Material Grade - Machining
Vanadium High Speed Steel
Helix Angle
0 Degrees
Secondary Material Application
Cast Iron, Composite
Primary Material Application ISO Code
N

Description

Pipe and Conduit Thread Tap, Thread Size 2 In.-11, BSPP, Overall Length 8 21/32 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 11/32 in, 75 Percent Thread Drill Size 2 15/64 in, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.