Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 2"-11, Plug, 6 Flutes, G

  • Mfr # P24569-G2

  • Zoro # G2903253


product price: $1,303.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-11
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
G
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24569-G2
Zoro #
G2903253
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
2"-11
Shank Dia.
1-3/4"
Overall Length
8-11/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Thread Length
1-1/16"
Tap Size
2"
Square Size
35.00mm
Drill Bit Size
2.2440 in
Thread Size
2"-11
Shank Length
133.00 mm
75% Thread Drill Size
2 15/64 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
G
Thread Direction
Right Hand
Tap Style
Pipe
Tap Finish
Uncoated
Number of Pieces
1
Standards
DIN 5156
Tap Material
High Speed Steel
List Number
P24569
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Primary Material Application ISO Code
P
Primary Material Application
Steel
Spiral Direction
Right Hand
Threads per Inch
11
Material Grade - Machining
Vanadium High Speed Steel
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N, O
Helix Angle
40 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
BSPP (G)

Description

Pipe and Conduit Thread Tap, Thread Size 2 In.-11, BSPP, Overall Length 220 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 28 mm, 75 Percent Thread Drill Size 2 15/64 in, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.