Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Bottoming, 6 Flutes, G

  • Mfr # 24165-G3/4

  • Zoro # G2555301


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
G
Shank Dia.
13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24165-G3/4
Zoro #
G2555301
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
3/4"-14
Shank Dia.
13/16"
Thread Length
7/8"
Pitch Diameter Limit
Not Rated
Overall Length
3-9/16"
Tap Dimension Type
Inch
Tap Size
3/4"
Thread Size
3/4"-14
Drill Bit Size
0.9650 in
Shank Length
2 15/32 in
75% Thread Drill Size
29/32 in
Tap Length Standard
DIN EN ISO 228
Square Size
0.6300 in

Details

Item
Pipe Tap
Tap Chamfer
Bottoming
Number of Flutes
6
Tap Thread Type
G
Thread Direction
Right Hand
Tap Material
High Speed Steel
Tap Style
Pipe
Standards
DIN 5157
Tap Finish
Uncoated
Number of Pieces
1
List Number
24165
Cutting Direction - Machining
Right Hand
Series
KMB Ms
Tap Shank Standard
DIN EN ISO 228
Threads per Inch
14
Extended Neck
Yes
Spiral Direction
Neutral
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
O
Helix Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application ISO Code
N
Secondary Material Application
Composite
Thread Standard
BSPP (G)

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, BSPP, Overall Length 3 35/64 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 55/64 in, 75 Percent Thread Drill Size 29/32 in, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.