Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Plug, 4 Flutes, BSPP

  • Mfr # 243612-RP3/4

  • Zoro # G2555408


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
BSPP
Tap Style
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243612-RP3/4
Zoro #
G2555408
UPC #
-
Country of Origin
India

Dimensions

Tap Thread Size
3/4"-14
Thread Length
1"
Shank Dia.
13/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Overall Length
5-1/2"
Tap Size
3/4"
Tap Length Standard
DIN EN 10226.1
Shank Length
4 7/8 in
Square Size
0.6300 in
Drill Bit Size
0.9450 in
Thread Size
3/4"-14
75% Thread Drill Size
29/32 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
4
Tap Thread Type
BSPP
Tap Style
Pipe
Tap Finish
Uncoated
Number of Pieces
1
Thread Direction
Right Hand
Standards
DIN 5156
Tap Material
High Speed Steel
List Number
243612
Cutting Direction - Machining
Right Hand
Series
Paradur H
Spiral Direction
Neutral
Threads per Inch
14
Secondary Material Application ISO Code
K, O
Thread Standard
BSPT (R/Rc/Rp)
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Composite
Tap Shank Standard
DIN EN 10226.1
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, RP, Overall Length 5 33/64 in, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/32 in, 75 Percent Thread Drill Size 29/32 in, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.