Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Plug, 5 Flutes, G

  • Mfr # M2456305-G3/4

  • Zoro # G2519470


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2456305-G3/4
Zoro #
G2519470
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/4"-14
Tap Dimension Type
Inch
Thread Length
13/16"
Pitch Diameter Limit
Not Rated
Shank Dia.
13/16"
Overall Length
5-1/2"
Tap Size
3/4"
Square Size
0.6300 in
Thread Size
3/4"-14
Shank Length
2 15/32 in
Drill Bit Size
0.9650 in
75% Thread Drill Size
29/32 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Standards
DIN 5156
Tap Material
High Speed Steel
Tap Finish
TiN
List Number
M2456305
Thread Direction
Right Hand
Tap Style
Pipe
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert M
Primary Material Application ISO Code
M
Measurement System
Fractional Inch
Spiral Direction
Right Hand
Material Grade - Machining
TIN
Threads per Inch
14
Helix Angle
40 Degrees
Primary Material Application
Stainless Steel
Thread Standard
BSPP (G)
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, BSPP, Overall Length 5 33/64 in, High Speed Steel, TiN, Right Hand, Thread Length 25/32 in, 75 Percent Thread Drill Size 29/32 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.