Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Plug, 5 Flutes, G

  • Mfr # P24569-G3/4

  • Zoro # G2903299


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Standards
DIN 5156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P24569-G3/4
Zoro #
G2903299
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/4"-14
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Shank Dia.
3/16"
Overall Length
5-1/2"
Thread Length
13/16"
Tap Size
3/4"
Thread Size
3/4"-14
Square Size
16.00mm
Shank Length
63.00 mm
75% Thread Drill Size
29/32 in
Drill Bit Size
0.9650 in

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
G
Standards
DIN 5156
Tap Style
Pipe
Number of Pieces
1
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Material
High Speed Steel
List Number
P24569
Cutting Direction - Machining
Right Hand
Series
Paradur X·pert P
Extended Neck
No
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N, O
Material Grade - Machining
Vanadium High Speed Steel
Primary Material Application
Steel
Spiral Direction
Right Hand
Helix Angle
40 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Composite, Copper
Thread Standard
BSPP (G)
Threads per Inch
14
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, BSPP, Overall Length 140 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 29/32 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.