Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT

  • Mfr # A25563-NPT3/4

  • Zoro # G2566273


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
NPT
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A25563-NPT3/4
Zoro #
G2566273
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/4"-14
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Thread Length
1"
Shank Dia.
15/16"
Overall Length
5-1/2"
Tap Size
3/4"
Shank Length
61.46 mm
Square Size
17.25mm
Thread Size
3/4"-14
Drill Bit Size
0.8970 in, 0.9180 in, 0.9320 in
75% Thread Drill Size
29/32 in
Tap Length Standard
DIN

Details

Item
Pipe Tap
Tap Chamfer
Plug
Number of Flutes
5
Tap Thread Type
NPT
Tap Material
High Speed Steel
Thread Direction
Right Hand
Standards
DIN/ANSI
Tap Style
Pipe
Tap Finish
Steam Oxide
List Number
A25563
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Paradur Inox
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
M, P
Threads per Inch
14
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Extended Neck
Yes
Material Grade - Machining
VAP
Thread Standard
NPT
Helix Angle
30 Degrees
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 140 mm, Cobalt, Black Oxide, Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 29/32 in, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.