Zoro Homepage

Pipe Tap, 3/4"-14, Plug, 6 Flutes, G

  • Mfr # E2436406-G3/4

  • Zoro # G2510282


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-14
Tap Chamfer
Plug
Number of Flutes
6
Tap Thread Type
G
Standards
DIN 5156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2436406-G3/4
Zoro #
G2510282
UPC #
-
Country of Origin
Germany

Dimensions

Tap Thread Size
3/4"-14
Pitch Diameter Limit
Not Rated
Tap Dimension Type
Inch
Overall Length
5-1/2"
Shank Dia.
13/16"
Thread Length
1"
Tap Size
3/4"
Square Size
16.00mm
75% Thread Drill Size
29/32 in
Drill Bit Size
0.9650 in
Tap Length Standard
DIN 5156
Shank Length
63.00 mm
Thread Size
3/4"-14

Description

Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, BSPP, Overall Length 140 mm, High Speed Steel, TiCN, Right Hand, Thread Length 26 mm, 75 Percent Thread Drill Size 29/32 in, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.